Beli timming belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)
    Mulai

    Rp10.999.900

    Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)
    atribut:
    • Seal Material: FKM
    • Body Material: Anodized Aluminium
    • Orifice Size (mm): 6
    • Valve Type: 5-Way
    • Flow Coefficient (m³/hour): 0.54
    • Min. Pressure Differential (bar): 1
    • Fluid Temperature (°C): 75
    • Media: Fluids Air
    • Number of Port: 5
    • Part Number: 341B34-4270-4810003D
    • Port Size (inch): 1/8
    • Seat Seal: NBR
    • Series: General Purpose Solenoid Valves
    • Voltage: 8DC/AC
  2. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  3. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  4. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  5. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  6. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
  7. Parker Hydraulic Directional Control Valve
    Mulai

    Rp3.499.900

    Parker Hydraulic Directional Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applications
    atribut:
    • Function: 3-Way
    • Input Voltage (V): 24 DC
    • Protection Class: IP65
    • Actuation Type: Solenoid
    • Body Material: Cast iron
    • Connection Type: Connector as per EN 175301-803
    • For Fluid Type: Hydraulic oil according to DIN 51524
    • Maximum Flow Rate (L/minute): 70
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature: 60
    • Minimum Operating Temperature (°C): -25
    • Mounting Position: Unrestricted, preferably horizontal
    • Mounting Type: Subplate mounting
    • Operation Type: Direct
    • Port Connection: NG06 / CETOP 03
    • Product Series: Directional control valve
    • Seal Material: NBR
    • Solenoid Option: Standard
    • Spool Code: 020
    • Spool Position: 2 positions, spring offset in position b, operated in position a
  8. Continental Timing Belt (Belt Timing)
    Mulai

    Rp869.900

    Continental Timing Belt (Belt Timing)
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  9. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  10. VICKERS Hydraulic Manifold Valve
    Mulai

    Rp26.999.900

    VICKERS Hydraulic Manifold Valve
    Deskripsi:
    In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.
    atribut:
    • UNSPSC: 40141608
    • Center Position - Hydraulic Valves: Closed
    • Coil Voltage - Hydraulic Valves (V): 115 AC
    • Connection: DIN 43650
    • Frequency (Hz): 50/60
    • Height (inch): 3.6
    • Holding Amps (A): 0.34
    • Length (inch): 8.6
    • Max. Flow - Hydraulic Valves (gpm): 21
    • Max. Pressure - Hydraulic Valves (psi): 5075
    • Max. Tank Pressure (PSI): 3045
    • NFPA Size: D03
    • Operation Type - Hydraulic Valves: Solenoid Operated
    • Return Type - Hydraulic Valves: Spring Centered
    • Seal Type: Fluorocarbon
    • Standards: ISO 4401-03
    • Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
    • Valve Ways and Positions: 4-Way/3-Position
    • Width (inch): 2
  11. DAYTON Solenoid Valve Body
    Mulai

    Rp1.199.900

    DAYTON Solenoid Valve Body
    Deskripsi:
    These 2-way/2-position solenoid valve bodies pair with compatible brand coils to create fully functioning solenoid valves. Normally closed solenoids remain shut until energized to open and allow flow.
    atribut:
    • UNSPSC: 40141605
    • Country of Origin: Mexico (subject to change)
    • Body Material: Brass
    • Compatible with Brand: Dayton
    • Operating Environment: Indoor; Outdoor
    • Valve Body Style: Straight
    • Valve Positions: 2-Position
  12. Parker Solenoid Air Control Valve
    Mulai

    Rp2.399.900

    Parker Solenoid Air Control Valve
    Deskripsi:
    These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  13. Parker Hydraulic Manifold Valve
    Mulai

    Rp8.399.900

    Parker Hydraulic Manifold Valve
    Deskripsi:
    In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.
    atribut:
    • Max. Pressure - Hydraulic Valves (psi): 5000
    • Seal Type: Nitrile O-Ring
  14. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  15. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  16. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  17. KRISBOW Mesin Vibrator Beton
    Mulai

    Rp6.599.900

    KRISBOW Mesin Vibrator Beton
    atribut:
    • Vibrator Head Dia x Length (mm): 38x375
    • Vibrator Amplitude (mm): 1.2
    • Casing & Poker Weight (kg): 12
    • Flexible Hose Length (m): 6
    • Frequency (VPM): 13500
    • Revolution of Flexible Shaft (rpm): 3000-3600
  18. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
Daftar Harga timming belt Terbaru November 2026
Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)Rp10.999.900
Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Rp199.900
Spindo Pipa Black SteelRp369.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Rp999.900
Gates Unitta Asia Sonic Belt Tension MeterRp19.999.900
Parker Hydraulic Directional Control ValveRp3.499.900
Continental Timing Belt (Belt Timing)Rp869.900
LARKIN Water Level ControlRp669.900
VICKERS Hydraulic Manifold ValveRp26.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)